Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fans, DNFF Series
DNFF150GY230
Hammond Manufacturing Fans, DNFF Series
FAN & FLTR KIT 150mm, ASA61GRY
MFG Item Number
DNFF150GY230
This item cannot be canceled or returned
Description
FAN & FLTR KIT 150mm, ASA61GRY
Specifications
Specifications
| Manufacturer Part Number |
DNFF150GY230 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DNFF |
| Family Series |
Hammond Manufacturing Fans, DNFF Series |
| Description |
FAN & FLTR KIT 150mm, ASA61GRY |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Air Flow |
230 CFM |
| Current Rating |
0.15 A |
| Noise Level |
53 dB |
| Connection Type |
Wire Leads |
| Color |
Gray |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
DNFF150GY230
Hammond Manufacturing Fans, DNFF Series