Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fans, DNFF Series
DNFF150LG115
Hammond Manufacturing Fans, DNFF Series
FAN & FLTR KIT 150mm, LGHT GRY
MFG Item Number
DNFF150LG115
This item cannot be canceled or returned
Description
FAN & FLTR KIT 150mm, LGHT GRY
Specifications
Specifications
| Manufacturer Part Number |
DNFF150LG115 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DNFF |
| Family Series |
Hammond Manufacturing Fans, DNFF Series |
| Description |
FAN & FLTR KIT 150mm, LGHT GRY |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Air Flow |
230 CFM |
| Current Rating |
0.24 A |
| Noise Level |
53 dB |
| Connection Type |
Wire Leads |
| Color |
Light Gray |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
DNFF150LG115
Hammond Manufacturing Fans, DNFF Series