Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DNFPBK1 Hammond Manufacturing Enclosures, DNFP Series, Fan Hole Cover, Black, Textured
DNFPBK1 Hammond Manufacturing Enclosures, DNFP Series, Fan Hole Cover, Black, Textured
This item cannot be canceled or returned
Description
Fan Hole Cover, Black, Textured
Specifications
Specifications
| Manufacturer Part Number |
DNFPBK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DNFP |
| Family Series |
Hammond Manufacturing Enclosures, DNFP Series |
| Description |
Fan Hole Cover, Black, Textured |
| Accessory Type |
Fan Cover Plate |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Black |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.54 lbs |
DNFPBK1
Hammond Manufacturing Enclosures, DNFP Series