DNFR14205FIB-KD
Panduit Terminals, Reel Smart System Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DNFR14205FIB-KD Panduit Terminals, Reel Smart System Series, Reel Smart DNFR14205FIB-KD Disconnects

MFG Item Number
DNFR14205FIB-KD

DNFR14205FIB-KD Panduit Terminals, Reel Smart System Series, Reel Smart DNFR14205FIB-KD Disconnects

MFG Item Number
DNFR14205FIB-KD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1500

Description

Terminals, Reel Smart System Series
Item #
DNFR14205FIB-KD
Reel Smart DNFR14205FIB-KD Disconnects

Reel Smart System Series Information

The Panduit Reel Smart System provides the best solution for quality, high volume terminations designed to dramatically reduce set‑up time and production downtime. This increased efficiency translates into real cost savings throughout the termination process from start to finish.
  • One applicator system terminates over 400 continuously molded terminals, reducing cost of ownership
  • Continuously molded integrated carrier guarantees alignment of terminal; front to back and side to side to eliminate skewing of product resulting in consistent, high quality low cost termination
  • Available in large reels requiring less product changeover, resulting in less downtime
  • Applicable sizes are UL Listed and CSA Certified, as noted
  • Panduit CA9 Ezair Universal Applicator works with Reel Smart Reel‑Fed Terminals to deliver the ultimate fully automatic, high‑capacity termination performance
  • Panduit reel fed strip ferrules combine with tooling options to support wire harness, control panel, and automatic wire processing applications

Specifications

Specifications
Manufacturer Part Number DNFR14205FIB-KD
Manufacturer Panduit
Product Series Reel Smart System
Family Series Panduit Terminals, Reel Smart System Series
Description The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in blue nylon and has a funnel entry with insulation support. It has a tab size of 0.205/0.187 x 0.032 5.2/4.8 x 0.8 mm and supports a
Terminal Type Disconnect - Female
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 6.2501 lbs
Gross Weight 6.2501 lbs