DNI20U-M30-AP4X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DNI20U-M30-AP4X2

Turck Inductive Proximity

DNI20U-M30-AP4X2

Turck Inductive Proximity
Sensor
Item Number
DNI20U-M30-AP4X2
MFG Item Number
1582233
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
DNI20U-M30-AP4X2
Sensor

Series Information

Specifications

Specifications
Manufacturer Part Number 1582233
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Power Type DC
Range 20 mm
Connection Type Cable
Output Type N/O, PNP
Number of Wires 3
Composition Metallic
Voltage 10-65 VDC
Length 78.74 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.4 lbs