Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DNRMA2316BK1 Hammond Manufacturing Enclosures, DNRMA Series, ENCLOSURE
MFG Item Number
DNRMA2316BK1
DNRMA2316BK1 Hammond Manufacturing Enclosures, DNRMA Series, ENCLOSURE
MFG Item Number
DNRMA2316BK1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
DNRMA2316BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DNRMA |
| Family Series |
Hammond Manufacturing Enclosures, DNRMA Series |
| Description |
ENCLOSURE |
| Accessory Type |
Adjustable Shelf |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Two Post Mounting |
| Net Weight |
12 lbs |
| Gross Weight |
12.5 lbs |
DNRMA2316BK1
Hammond Manufacturing Enclosures, DNRMA Series