Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DNRMU1924BK1 Hammond Manufacturing Enclosures, DNRM Series, Heavy Duty Shelf, Dual Channel Mnt,
MFG Item Number
DNRMU1924BK1
DNRMU1924BK1 Hammond Manufacturing Enclosures, DNRM Series, Heavy Duty Shelf, Dual Channel Mnt,
MFG Item Number
DNRMU1924BK1
This item cannot be canceled or returned
Description
Heavy Duty Shelf, Dual Channel Mnt,
Specifications
Specifications
| Manufacturer Part Number |
DNRMU1924BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DNRM |
| Family Series |
Hammond Manufacturing Enclosures, DNRM Series |
| Description |
Heavy Duty Shelf, Dual Channel Mnt, Unvented |
| Accessory Type |
Deep Channel Shelf |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Two Post Mounting |
| Net Weight |
18 lbs |
| Gross Weight |
18 lbs |
DNRMU1924BK1
Hammond Manufacturing Enclosures, DNRM Series