DNRR1963LDK
Hammond Manufacturing Enclosures, DNRRLDK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DNRR1963LDK

Hammond Manufacturing Enclosures, DNRRLDK Series

DNRR1963LDK

Hammond Manufacturing Enclosures, DNRRLDK Series
Relay Rack, Knockdown, Light Duty
MFG Item Number
DNRR1963LDK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DNRRLDK Series
Item #
DNRR1963LDK
Relay Rack, Knockdown, Light Duty

DNRRLDK Series Information

  • Tested to Nearly Double the Suggested Load Rating
  • Finished in Smooth Black Powder Paint
  • Manufactured in North America
  • Constructed of 12 Gauge Steel
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number DNRR1963LDK
Manufacturer Hammond Manufacturing
Product Series DNRRLDK
Family Series Hammond Manufacturing Enclosures, DNRRLDK Series
Description Relay Rack, Knockdown, Light Duty
Max Rack Units 36U
Nominal Height 66 "
Nominal Width 20 "
Nominal Depth 19 "
Net Weight 50 lbs
Gross Weight 50 lbs