Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DNRR1977LDK Hammond Manufacturing Enclosures, DNRRLDK Series, Relay Rack, Knockdown
MFG Item Number
DNRR1977LDK
DNRR1977LDK Hammond Manufacturing Enclosures, DNRRLDK Series, Relay Rack, Knockdown
MFG Item Number
DNRR1977LDK
This item cannot be canceled or returned
Description
Enclosures, DNRRLDK Series
DNRRLDK Series Information
- Tested to Nearly Double the Suggested Load Rating
- Finished in Smooth Black Powder Paint
- Manufactured in North America
- Constructed of 12 Gauge Steel
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
DNRR1977LDK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DNRRLDK |
| Family Series |
Hammond Manufacturing Enclosures, DNRRLDK Series |
| Description |
Relay Rack, Knockdown |
| Accessory Type |
Frame Rack |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
2 Post Open Frame Rack |
| Net Weight |
55.99 lbs |
| Gross Weight |
55 lbs |
DNRR1977LDK
Hammond Manufacturing Enclosures, DNRRLDK Series