Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DNRR2384HDWB Hammond Manufacturing Enclosures, DNRRHDW Series, ENCLOSURE
MFG Item Number
DNRR2384HDWB
DNRR2384HDWB Hammond Manufacturing Enclosures, DNRRHDW Series, ENCLOSURE
MFG Item Number
DNRR2384HDWB
This item cannot be canceled or returned
Description
Enclosures, DNRRHDW Series
DNRRHDW Series Information
- Tested to Nearly Double the Suggested Load Rating
- Finished in Smooth Black Powder Paint
- Manufactured in North America
- Constructed of 12 Gauge Steel
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
DNRR2384HDWB |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DNRRHDW |
| Family Series |
Hammond Manufacturing Enclosures, DNRRHDW Series |
| Description |
ENCLOSURE |
| Accessory Type |
Frame Rack |
| Material |
Steel |
| Composition |
Metallic |
| Approvals |
cULus |
| Comments |
2 Post Open Frame Rack |
| Net Weight |
90.62 lbs |
| Gross Weight |
90 lbs |
DNRR2384HDWB
Hammond Manufacturing Enclosures, DNRRHDW Series