DNRR70HDW
Hammond Manufacturing Enclosures, DNRRHDW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DNRR70HDW

Hammond Manufacturing Enclosures, DNRRHDW Series

DNRR70HDW

Hammond Manufacturing Enclosures, DNRRHDW Series
Relay Rack, Welded, Heavy Duty
MFG Item Number
DNRR70HDW
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DNRRHDW Series
Item #
DNRR70HDW
Relay Rack, Welded, Heavy Duty

DNRRHDW Series Information

  • Tested to Nearly Double the Suggested Load Rating
  • Finished in Smooth Black Powder Paint
  • Manufactured in North America
  • Constructed of 12 Gauge Steel
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number DNRR70HDW
Manufacturer Hammond Manufacturing
Product Series DNRRHDW
Family Series Hammond Manufacturing Enclosures, DNRRHDW Series
Description Relay Rack, Welded, Heavy Duty
Max Rack Units 40U
Panel Type Rack Mounting
Nominal Height 76 "
Nominal Width 20 "
Nominal Depth 15 "
Net Weight 80 lbs
Gross Weight 80 lbs