Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DNT-100 Panduit Wire Duct, Panduct DNT-100 Sidewall Notching Tool,
DNT-100 Panduit Wire Duct, Panduct DNT-100 Sidewall Notching Tool,
This item cannot be canceled or returned
Description
Panduct DNT-100 Sidewall Notching Tool,
Specifications
Specifications
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire Duct |
| Manufacturer Part Number |
DNT-100 |
| Description |
Duct Notching Tool for Removing Sidewalls of Panduit Wiring Duct for Intersections or bundles. Dimensions: 9.5x2.37 241.3x60.2mm |
| Accessory Type |
Notching Tool |
| Net Weight |
0.555 lbs |
| Gross Weight |
0.687 lbs |
DNT-100
Panduit Wire Duct