Series Information
| Manufacturer Part Number | 6058791 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Cordsets |
| Description | Plug connectors and cables, Sensor/actuator cable, DOL-0804-L05MRN, Connection type head A: Female connector, M8, 4-pin, angled, Connection type head B: Flying leads, Signal type: Sensor/actuator cable, Cable: 5 m, 4-wire, PP, Description: Sensor/actuat |
| Cable Type | PP |
| Number of Pins | 4 |
| Length | 5 m |
| Cable Shielding | None |
| Number of Wires | 4 |
| Status Indicator | LED |
| Side 1 Gender | Female |
| Side 1 Angle | Angled |
| Side 2 Gender | Flying Leads |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |