Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-0B02-G0M2XC2 Sick Encoders, 2079920, Stranded Cable F.Efx50

MFG Item Number
2079920

DOL-0B02-G0M2XC2 Sick Encoders, 2079920, Stranded Cable F.Efx50

MFG Item Number
2079920
Item Number
DOL-0B02-G0M2XC2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-0B02-G0M2XC2
2079920, Stranded Cable F.Efx50

Series Information

Specifications

Specifications
Manufacturer Part Number 2079920
Manufacturer Sick
Family Series Sick Encoders
Description 2079920, Stranded Cable F.Efx50
Length 0.65 '
Termination Wire Leads
Connection Type 4 Pin Flat
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs