Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-0B08-G0M4XB1 Sick Encoders, 2031083, Stranded Cable Srx Scx

MFG Item Number
2031083

DOL-0B08-G0M4XB1 Sick Encoders, 2031083, Stranded Cable Srx Scx

MFG Item Number
2031083
Item Number
DOL-0B08-G0M4XB1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-0B08-G0M4XB1
2031083, Stranded Cable Srx Scx

Series Information

Specifications

Specifications
Manufacturer Part Number 2031083
Manufacturer Sick
Family Series Sick Encoders
Description 2031083, Stranded Cable Srx Scx
Length 1.31 '
Termination Wire Leads
Connection Type 8 Pin Flat
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs