Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-0J08-G05MAA3 Sick Encoders, 2046876, Cable Male 5M0 Dvs/Vfs

MFG Item Number
2046876

DOL-0J08-G05MAA3 Sick Encoders, 2046876, Cable Male 5M0 Dvs/Vfs

MFG Item Number
2046876
Item Number
DOL-0J08-G05MAA3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-0J08-G05MAA3
2046876, Cable Male 5M0 Dvs/Vfs

Series Information

Specifications

Specifications
Manufacturer Part Number 2046876
Manufacturer Sick
Family Series Sick Encoders
Description 2046876, Cable Male 5M0 Dvs/Vfs
Length 16.4 '
Termination Wire Leads
Connection Type 8 Pin Flat
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs