Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2112900 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Cordsets |
| Description | Plug connectors and cables, Other connectors and cables, DOL-0J08-G0M2XS13, Connection type head A: Female connector, JST, 8-pin, straight, Connection type head B: Flying leads, Signal type: HIPERFACE®, Cable: 0.2 m, 8-wire, Description: HIPERFACE®, uns |
| Number of Pins | 8 |
| Length | 0.2 m |
| Cable Shielding | None |
| Number of Wires | 8 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |