Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-0J08-G0M3XB6

Sick Encoders

DOL-0J08-G0M3XB6

Sick Encoders
2050207, Stranded Cable F.Skx
Item Number
DOL-0J08-G0M3XB6
MFG Item Number
2050207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-0J08-G0M3XB6
2050207, Stranded Cable F.Skx

Series Information

Specifications

Specifications
Manufacturer Part Number 2050207
Manufacturer Sick
Family Series Sick Encoders
Description 2050207, Stranded Cable F.Skx
Length 0.98 '
Termination Wire Leads
Connection Type 8 Pin Flat
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs