Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 6032869 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Encoders |
| Description | 6032869, Cab.,Fem.St20M0 M12-8P |
| Length | 65.6 ' |
| Termination | Wire Leads |
| Connection Type | 8 Pin Circular |
| Contact Gender | Female |
| Net Weight | 2.87 lbs |
| Gross Weight | 2.87 lbs |