Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-1208-W10MAC1 Sick Encoders, 6037726, Cab.,Fem.An10M0 M12-8P

MFG Item Number
6037726

DOL-1208-W10MAC1 Sick Encoders, 6037726, Cab.,Fem.An10M0 M12-8P

MFG Item Number
6037726
Item Number
DOL-1208-W10MAC1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-1208-W10MAC1
6037726, Cab.,Fem.An10M0 M12-8P

Series Information

Specifications

Specifications
Manufacturer Part Number 6037726
Manufacturer Sick
Family Series Sick Encoders
Description 6037726, Cab.,Fem.An10M0 M12-8P
Length 32.8 '
Termination Wire Leads
Connection Type 8 Pin Circular
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs