Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DOL-1212-G05MAC1
6053274, Cab.,Fem.St 5M0 M12-12
Item Number
DOL-1212-G05MAC1
This item cannot be canceled or returned
Description
6053274, Cab.,Fem.St 5M0 M12-12
Specifications
Specifications
| Manufacturer |
Sick |
| Family Series |
Sick Miscellaneous |
| Manufacturer Part Number |
6053274 |
| Description |
6053274, Cab.,Fem.St 5M0 M12-12 |
| Net Weight |
1.06 lbs |
| Gross Weight |
1.065 lbs |
DOL-1212-G05MAC1
Sick Miscellaneous