Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-1212-G20MAC1 Sick Encoders, 6053276, Cab.,Fem.St20M0 M12-12

MFG Item Number
6053276

DOL-1212-G20MAC1 Sick Encoders, 6053276, Cab.,Fem.St20M0 M12-12

MFG Item Number
6053276
Item Number
DOL-1212-G20MAC1
More specs
This item cannot be canceled or returned

Obsolete

Description

Encoders, Series
Item #
DOL-1212-G20MAC1
6053276, Cab.,Fem.St20M0 M12-12

Series Information

Specifications

Specifications
Manufacturer Part Number 6053276
Manufacturer Sick
Family Series Sick Encoders
Description 6053276, Cab.,Fem.St20M0 M12-12
Length 65.6 '
Termination Wire Leads
Connection Type 12 Pin Circular
Contact Gender Female
Net Weight 4 lbs
Gross Weight 4 lbs