Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-1212-W10MAC1 Sick Encoders, 6039826, Cab.,Fem.An10M0 M12-12

MFG Item Number
6039826

DOL-1212-W10MAC1 Sick Encoders, 6039826, Cab.,Fem.An10M0 M12-12

MFG Item Number
6039826
Item Number
DOL-1212-W10MAC1
More specs
This item cannot be canceled or returned

Obsolete

Description

Encoders, Series
Item #
DOL-1212-W10MAC1
6039826, Cab.,Fem.An10M0 M12-12

Series Information

Specifications

Specifications
Manufacturer Part Number 6039826
Manufacturer Sick
Family Series Sick Encoders
Description 6039826, Cab.,Fem.An10M0 M12-12
Length 32.8 '
Termination Wire Leads
Connection Type 12 Pin Circular
Contact Gender Female
Net Weight 2.075 lbs
Gross Weight 2.075 lbs