Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DOL-2308-G0M5AA6 Sick Encoders, 2048595, Cable Fem 0M5 M23
MFG Item Number
2048595

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DOL-2308-G0M5AA6 Sick Encoders, 2048595, Cable Fem 0M5 M23

MFG Item Number
2048595
Item Number
DOL-2308-G0M5AA6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-2308-G0M5AA6
2048595, Cable Fem 0M5 M23

Series Information

Specifications

Specifications
Manufacturer Part Number 2048595
Manufacturer Sick
Family Series Sick Encoders
Description 2048595, Cable Fem 0M5 M23
Length 1.6 '
Termination Wire Leads
Connection Type 12 Pin Circular
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs