Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-2308-G1M5AA6 Sick Encoders, 2048596, Cable Fem 1M5 M23

MFG Item Number
2048596

DOL-2308-G1M5AA6 Sick Encoders, 2048596, Cable Fem 1M5 M23

MFG Item Number
2048596
Item Number
DOL-2308-G1M5AA6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-2308-G1M5AA6
2048596, Cable Fem 1M5 M23

Series Information

Specifications

Specifications
Manufacturer Part Number 2048596
Manufacturer Sick
Family Series Sick Encoders
Description 2048596, Cable Fem 1M5 M23
Length 4.9 '
Termination Wire Leads
Connection Type 12 Pin Circular
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs