Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-2312-G02MLA3

Sick Encoders

DOL-2312-G02MLA3

Sick Encoders
2030682, Cable Fem 12Pin 2M
Item Number
DOL-2312-G02MLA3
MFG Item Number
2030682
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-2312-G02MLA3
2030682, Cable Fem 12Pin 2M

Series Information

Specifications

Specifications
Manufacturer Part Number 2030682
Manufacturer Sick
Family Series Sick Encoders
Description 2030682, Cable Fem 12Pin 2M
Length 6.56 '
Termination Wire Leads
Connection Type 12 Pin Circular
Contact Gender Female
Net Weight 0.63 lbs
Gross Weight 0.625 lbs