Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-2312-G05MMD2 Sick Encoders, 2062301, Cable Fem 12Pin 5M

MFG Item Number
2062301

DOL-2312-G05MMD2 Sick Encoders, 2062301, Cable Fem 12Pin 5M

MFG Item Number
2062301
Item Number
DOL-2312-G05MMD2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-2312-G05MMD2
2062301, Cable Fem 12Pin 5M

Series Information

Specifications

Specifications
Manufacturer Part Number 2062301
Manufacturer Sick
Family Series Sick Encoders
Description 2062301, Cable Fem 12Pin 5M
Length 16.4 '
Termination Wire Leads
Connection Type 12 Pin Circular
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs