Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DOL-2312-G10MMD1 Sick Encoders, 2062245, Cable Fem 12Pin 10M
MFG Item Number
2062245

DOL-2312-G10MMD1 Sick Encoders, 2062245, Cable Fem 12Pin 10M

MFG Item Number
2062245
Item Number
DOL-2312-G10MMD1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-2312-G10MMD1
2062245, Cable Fem 12Pin 10M

Series Information

Specifications

Specifications
Manufacturer Part Number 2062245
Manufacturer Sick
Family Series Sick Encoders
Description 2062245, Cable Fem 12Pin 10M
Length 32.8 '
Termination Wire Leads
Connection Type 12 Pin Circular
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs