Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-2312-G15MLA3

Sick Encoders

DOL-2312-G15MLA3

Sick Encoders
2030692, Cable Fem 12Pin 15M
Item Number
DOL-2312-G15MLA3
MFG Item Number
2030692
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-2312-G15MLA3
2030692, Cable Fem 12Pin 15M

Series Information

Specifications

Specifications
Manufacturer Part Number 2030692
Manufacturer Sick
Family Series Sick Encoders
Description 2030692, Cable Fem 12Pin 15M
Length 49.2 '
Termination Wire Leads
Connection Type 12 Pin Circular
Contact Gender Female
Net Weight 0 lbs
Gross Weight 2.94 lbs