Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DOL-2312-G1M5MD2 Sick Encoders, 2062284, Cable Fem 12Pin 1M5
MFG Item Number
2062284

DOL-2312-G1M5MD2 Sick Encoders, 2062284, Cable Fem 12Pin 1M5

MFG Item Number
2062284
Item Number
DOL-2312-G1M5MD2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-2312-G1M5MD2
2062284, Cable Fem 12Pin 1M5

Series Information

Specifications

Specifications
Manufacturer Part Number 2062284
Manufacturer Sick
Family Series Sick Encoders
Description 2062284, Cable Fem 12Pin 1M5
Length 4.92 '
Termination Wire Leads
Connection Type 12 Pin Circular
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs