Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-2312-G20MMD2 Sick Encoders, 2062303, Cable Fem 12Pin 20M

MFG Item Number
2062303

DOL-2312-G20MMD2 Sick Encoders, 2062303, Cable Fem 12Pin 20M

MFG Item Number
2062303
Item Number
DOL-2312-G20MMD2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-2312-G20MMD2
2062303, Cable Fem 12Pin 20M

Series Information

Specifications

Specifications
Manufacturer Part Number 2062303
Manufacturer Sick
Family Series Sick Encoders
Description 2062303, Cable Fem 12Pin 20M
Length 65.6 '
Termination Wire Leads
Connection Type 12 Pin Circular
Contact Gender Female
Net Weight 4.115 lbs
Gross Weight 4.115 lbs