Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DOL-MS10-G03MMA2 Sick Encoders, 7102131, Cable Fem 10Pin 3M
MFG Item Number
7102131

DOL-MS10-G03MMA2 Sick Encoders, 7102131, Cable Fem 10Pin 3M

MFG Item Number
7102131
Item Number
DOL-MS10-G03MMA2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-MS10-G03MMA2
7102131, Cable Fem 10Pin 3M

Series Information

Specifications

Specifications
Manufacturer Part Number 7102131
Manufacturer Sick
Family Series Sick Encoders
Description 7102131, Cable Fem 10Pin 3M
Length 9.84 '
Termination Wire Leads
Connection Type 10 Pin Circular
Contact Gender Female
Net Weight 0.92 lbs
Gross Weight 0.92 lbs