Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-MS10-G05MMA3 Sick Encoders, 7102162, Cable 11 Core, 10 Pin

MFG Item Number
7102162

DOL-MS10-G05MMA3 Sick Encoders, 7102162, Cable 11 Core, 10 Pin

MFG Item Number
7102162
Item Number
DOL-MS10-G05MMA3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-MS10-G05MMA3
7102162, Cable 11 Core, 10 Pin

Series Information

Specifications

Specifications
Manufacturer Part Number 7102162
Manufacturer Sick
Family Series Sick Encoders
Description 7102162, Cable 11 Core, 10 Pin
Length 16.4 '
Termination Wire Leads
Connection Type 10 Pin Circular
Contact Gender Female
Net Weight 1.26 lbs
Gross Weight 1.32 lbs