Series Information
| Manufacturer Part Number | DOL18400 |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Starters |
| Description | DOL Starter 7.5kW 18A IP65 Start And Stop 400V AC Coil Overload = U12/16E...MC |
| Style | Enclosed |
| Poles | 1 |
| Voltage | 400 VAC |
| Nominal Voltage | 415 VAC |
| UL Motor Starting (AC3) | 18 A |
| Current Rating | 18 A |
| Coil Type | Electronic |
| Overload Type | Thermal |
| Overload Series | MC18N-S-18, U12/16E |
| Termination | Screw |
| Mounting | Chassis |
| On/Off Switch | Yes |
| Start Stop Switch | Yes |
| Pilot Light | No |
| Circuit Breaker | No |
| Approvals | CE, cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |