Series Information
| Manufacturer Part Number | DOP-103BQ |
|---|---|
| Manufacturer | Delta Products |
| Family Series | Delta Products Human Machine Interface |
| Description | 4.3in. Basic Serial HMI |
| Display Size | 4.3 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Ethernet, Serial |
| USB Ports | (2) USB 2.0 |
| Ethernet Ports | (1) 10/100 Base T |
| Serial Ports | (2) RS-232/RS-422/RS-485 |
| PCMCIA | No |
| Wireless LAN | No |
| Screen Resolution | 480 x 272 |
| Touch Region Resolution | Analog |
| Brightness (cd/m2) | 400 |
| Tactile Pushbuttons | No |
| Video Output Port | No |
| Outdoor Viewable | No |
| Mounting | Panel |
| Bezel | Black Plastic |
| Form Factor | PANELVIEW |
| DC Voltage | 24 VDC |
| Max Power Consumption | 5.67 W |
| User Memory | 256 MB |
| Drivers | Ethernet, Serial RS-232/RS-422/RS-485 |
| NEMA Rating | NEMA 4 |
| Protection Rating | IP65 |
| Operating Temperature | 32-122 °F |
| Approvals | CE, UL |
| Net Weight | 0.58 lbs |
| Gross Weight | 0.915 lbs |