DOP-B Series Information
| Manufacturer Part Number | DOP-B10S615 |
|---|---|
| Manufacturer | Delta Products |
| Product Series | DOP-B |
| Family Series | Delta Products Human Machine Interface, DOP-B Series |
| Description | HMI, 10.1in.(1024 x 600 pixels) TFT LC D 65536 colors, 3 sets of COM ports, support RS232 / RS422 / RS485 |
| Display Size | 10.1 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Serial, USB |
| USB Ports | (1) USB 1.1, (1) USB 2.0 |
| Ethernet Ports | None |
| Serial Ports | (1) RS-232, (2) RS-232/RS-422/RS-485 |
| PCMCIA | No |
| Screen Resolution | 1024 x 600 |
| Tactile Pushbuttons | No |
| Video Output Port | No |
| Mounting | Panel |
| DC Voltage | 24 VDC |
| Max Power Consumption | 12 W |
| Operating System | Delta Real Time OS |
| Expandable | SD Card |
| Drivers | Ethernet, Serial RS-232/RS-422/RS-485 |
| NEMA Rating | NEMA 4 |
| Operating Temperature | 32-122 °F |
| Approvals | CE, UL |
| Net Weight | 3.3513 lbs |
| Gross Weight | 4.8 lbs |