DP-10R-32
Mencom Remote Access Interfaces, PIC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DP-10R-32 Mencom Remote Access Interfaces, PIC Series, SZ32; DUPLX; 10 AMP RESET

MFG Item Number
DP-10R-32

DP-10R-32 Mencom Remote Access Interfaces, PIC Series, SZ32; DUPLX; 10 AMP RESET

MFG Item Number
DP-10R-32
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, PIC Series
Item #
DP-10R-32
SZ32; DUPLX; 10 AMP RESET

PIC Series Information

  • IP65 Protection Rating
  • UL Type 4, 4X, 12
A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.

Specifications

Specifications
Manufacturer Part Number DP-10R-32
Manufacturer Mencom
Product Series PIC
Family Series Mencom Remote Access Interfaces, PIC Series
Description SZ32; DUPLX; 10 AMP RESET
Number of Outlets (2) 120 V Receptacles
Number of Connections None
GFCI No
Circuit Breaker 10 A
Mounting Bulkhead Housing
Material Nickel Plated Zinc
Protection Rating IP66
Net Weight 0 lbs
Gross Weight 0 lbs