Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DP1-DB9M-16LS Mencom Remote Access Interfaces, PIC Series, SIMPLX; MALE-MALE 9 PIN D
MFG Item Number
DP1-DB9M-16LS
DP1-DB9M-16LS Mencom Remote Access Interfaces, PIC Series, SIMPLX; MALE-MALE 9 PIN D
MFG Item Number
DP1-DB9M-16LS
This item cannot be canceled or returned
Description
Remote Access Interfaces, PIC Series
SIMPLX; MALE-MALE 9 PIN D
IP65 Protection Rating UL Type 4, 4X, 12 A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.
Specifications
Specifications
Manufacturer Part Number
DP1-DB9M-16LS
Manufacturer
Mencom
Product Series
PIC
Family Series
Mencom Remote Access Interfaces, PIC Series
Description
SIMPLX; MALE-MALE 9 PIN D
Number of Outlets
(1) 120 V Receptacle
Number of Connections
9 Pin D-Sub
GFCI
No
Mounting
Bulkhead Housing
Material
Nickel Plated Zinc
Protection Rating
IP66
Net Weight
0 lbs
Gross Weight
0 lbs
DP1-DB9M-16LS
Mencom Remote Access Interfaces, PIC Series