DP1-RJ45-R-24LS
Mencom Remote Access Interfaces, PIC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DP1-RJ45-R-24LS Mencom Remote Access Interfaces, PIC Series, Panel Interface Connector, Inclft.s:
MFG Item Number
DP1-RJ45-R-24LS

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DP1-RJ45-R-24LS Mencom Remote Access Interfaces, PIC Series, Panel Interface Connector, Inclft.s:

MFG Item Number
DP1-RJ45-R-24LS
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, PIC Series
Item #
DP1-RJ45-R-24LS
Panel Interface Connector, Inclft.s:

PIC Series Information

  • IP65 Protection Rating
  • UL Type 4, 4X, 12
A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.

Specifications

Specifications
Manufacturer Part Number DP1-RJ45-R-24LS
Manufacturer Mencom
Product Series PIC
Family Series Mencom Remote Access Interfaces, PIC Series
Description Panel Interface Connector, Inclft.s: (1)120VAC Receptacle w/3A Breaker & (1)RJ45 Port (Fem/Fem), Sz24 Housing
Number of Outlets (1) 120 V Receptacle
Number of Connections RJ45
GFCI No
Circuit Breaker 3 A
Mounting Bulkhead Housing
Material Nickel Plated Zinc
Protection Rating IP66
Net Weight 0.63 lbs
Gross Weight 0.975 lbs
Alternatives
LP1-DP1-RJ45-R
LP1-DP1-RJ45-R
Mencom Remote Access Interfaces, PIC Series
DP1-RJ45-R-16LS
DP1-RJ45-R-16LS
Mencom Remote Access Interfaces, PIC Series