Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DP24688TGY
Cat 6 Punchdown Patch Panel, 24 Ports, 1
MFG Item Number
DP24688TGY
This item cannot be canceled or returned
Description
Cat 6 Punchdown Patch Panel, 24 Ports, 1
Specifications
Specifications
| Manufacturer Part Number |
DP24688TGY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Network Panels |
| Description |
PchDownPtchPnl, Cat6, Flat, 24-port, EA |
| Number of Ports |
24 |
| Panel Format |
Punchdown |
| Cable Type |
Cat 6 |
| Connection (Front) |
RJ45 |
| Connection (Rear) |
RJ45 |
| Mounting |
Rack Mount |
| Net Weight |
1.72 lbs |
| Gross Weight |
1.72 lbs |
DP24688TGY
Panduit Network Panels