Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DP246X88TGWH
DP6A PLUS Flat Cat 6A Punchdown Patch
MFG Item Number
DP246X88TGWH
This item cannot be canceled or returned
Description
DP6A PLUS Flat Cat 6A Punchdown Patch
Specifications
Specifications
| Manufacturer Part Number |
DP246X88TGWH |
| Manufacturer |
Panduit |
| Family Series |
Panduit Network Panels |
| Description |
The DataPatch 24-port Category 6A Flat Punchdown Patch Panel in White. 1RU. |
| Number of Ports |
24 |
| Panel Format |
Punchdown |
| Cable Type |
Cat 6a |
| Connection (Front) |
RJ45 |
| Connection (Rear) |
RJ45 |
| Mounting |
Rack Mount |
| Net Weight |
1.98 lbs |
| Gross Weight |
1.98 lbs |
DP246X88TGWH
Panduit Network Panels