DP25C3P-F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DP25C3P-F

ABB Contactors, DP Series

DP25C3P-F

ABB Contactors, DP Series
DP CONTR, 25A,3P,24VAC
MFG Item Number
DP25C3P-F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DP Series
Item #
DP25C3P-F
DP CONTR, 25A,3P,24VAC

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Videos

Specifications

Specifications
Manufacturer Part Number DP25C3P-F
Manufacturer ABB
Product Series DP
Family Series ABB Contactors, DP Series
Description DP25C3P-F DP contactor provide outstanding performance in various HVAC, Food service equipment, refrigeration and welding applications and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 25 A
Coil Type Magnetic
Poles 3NO
Frame Size 25
Termination Quick Connect, Screw
Enclosure Open
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1 lb