DP30C1P-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DP30C1P-1

ABB Contactors, DP Series

DP30C1P-1

ABB Contactors, DP Series
DP CONTR,30A,1P,120/60
MFG Item Number
DP30C1P-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DP Series
Item #
DP30C1P-1
DP CONTR,30A,1P,120/60

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Videos

Specifications

Specifications
Manufacturer Part Number DP30C1P-1
Manufacturer ABB
Product Series DP
Family Series ABB Contactors, DP Series
Description DP30C1P-1 DP contactor provide outstanding performance in various HVAC, Food service equipment, refrigeration and welding applications and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 1NO
Frame Size 30
Termination Quick Connect, Screw
Shunt No
Enclosure Open
Resistive Rating 40 A
Approvals CSA, UL
Net Weight 0.4904 lbs
Gross Weight 0.49 lbs
Alternatives
C25ANB130A
C25ANB130A
Eaton Contactors, C25 Series