DP30C2P-F-AC/B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DP30C2P-F-AC/B

ABB Contactors, DP Series

DP30C2P-F-AC/B

ABB Contactors, DP Series
DP CONTR, 30A,2P, COIL24VAC BULK PCK
MFG Item Number
DP30C2P-F-AC/B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DP Series
Item #
DP30C2P-F-AC/B
DP CONTR, 30A,2P, COIL24VAC BULK PCK

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Videos

Specifications

Specifications
Manufacturer Part Number DP30C2P-F-AC/B
Manufacturer ABB
Product Series DP
Family Series ABB Contactors, DP Series
Description DP Contactor, 2-P N/O, 24VAC Coil, Includes Protective Cover, Bulk Packaging
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 2NO
Frame Size 30
Termination Box Lug, Quick Connect
Shunt No
Enclosure Open
Resistive Rating 40 A
Approvals CSA, UL
Net Weight 0.6095 lbs
Gross Weight 0.6 lbs
Alternatives
DP30C2P-F
DP30C2P-F
ABB Contactors, DP Series