DP30C2P-F/B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DP30C2P-F/B

ABB Contactors, DP Series

DP30C2P-F/B

ABB Contactors, DP Series
DP CONTR,30A,2P BULK 50
MFG Item Number
DP30C2P-F/B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DP Series
Item #
DP30C2P-F/B
DP CONTR,30A,2P BULK 50

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Videos

Specifications

Specifications
Manufacturer Part Number DP30C2P-F/B
Manufacturer ABB
Product Series DP
Family Series ABB Contactors, DP Series
Description DP30C2P-F/B DP contactor provide outstanding performance in various HVAC, Food service equipment, refrigeration and welding applications and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 2NO
Frame Size 30
Termination Box Lug, Quick Connect
Shunt No
Enclosure Open
Resistive Rating 40 A
Approvals CSA, UL
Net Weight 0.5897 lbs
Gross Weight 0.5897 lbs
Alternatives
DP30C2P-F
DP30C2P-F
ABB Contactors, DP Series