Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DP4 Series Information
| Manufacturer Part Number | DP4-1 |
|---|---|
| Manufacturer | Dart Controls |
| Product Series | DP4 |
| Family Series | Dart Controls Drives, DP4 Series |
| Description | Digital Potentiometer, 120/240VAC, 1/8 DIN Pacakge, N4X Enclosure, Accomodates Remote Pushbuttons |
| AC Voltage | 85-265 VAC |
| Output Armature Voltage (DC) | 0-2 VDC, 0-24 VDC |
| Operating Temperature | 14-113 °F |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Nominal Armature VDC | 12 VDC, 24 VDC |
| Net Weight | 1.36 lbs |
| Gross Weight | 1.2865 lbs |