Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DP4-P Dart Controls Drives, DP4 Series, Digital Speed Potentiometer,
DP4-P Dart Controls Drives, DP4 Series, Digital Speed Potentiometer,
This item cannot be canceled or returned
Description
Digital Speed Potentiometer,
Specifications
Specifications
| Manufacturer Part Number |
DP4-P |
| Manufacturer |
Dart Controls |
| Product Series |
DP4 |
| Family Series |
Dart Controls Drives, DP4 Series |
| Description |
Digital Speed Potentiometer, 120/240VAC, 1/8 DIN Package, N4X, PLuggable Terminal Strip |
| AC Voltage |
85-265 VAC |
| Output Armature Voltage (DC) |
0-2 VDC, 0-24 VDC |
| Operating Temperature |
14-113 °F |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 4X |
| Nominal Armature VDC |
12 VDC, 24 VDC |
| Net Weight |
1.36 lbs |
| Gross Weight |
1.36 lbs |
DP4-P
Dart Controls Drives, DP4 Series