DP40C1P-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DP40C1P-1 ABB Contactors, DP Series, DP Contactor, 1-P N/O, 120VAC, 40A
MFG Item Number
DP40C1P-1

DP40C1P-1 ABB Contactors, DP Series, DP Contactor, 1-P N/O, 120VAC, 40A

MFG Item Number
DP40C1P-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DP Series
Item #
DP40C1P-1
DP Contactor, 1-P N/O, 120VAC, 40A

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Videos

Specifications

Specifications
Manufacturer Part Number DP40C1P-1
Manufacturer ABB
Product Series DP
Family Series ABB Contactors, DP Series
Description DP Contactor, 1-P N/O, 120VAC, 40A
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 1NO
Frame Size 40
Termination Box Lug, Quick Connect
Enclosure Open
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 92 lbs
Alternatives
C25ANB140A
C25ANB140A
Eaton Contactors, C25 Series