DP40C2P-1/B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DP40C2P-1/B

ABB Contactors, DP Series

DP40C2P-1/B

ABB Contactors, DP Series
Contactor, Bulk Packaged
MFG Item Number
DP40C2P-1/B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DP Series
Item #
DP40C2P-1/B
Contactor, Bulk Packaged

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Videos

Specifications

Specifications
Manufacturer Part Number DP40C2P-1/B
Manufacturer ABB
Product Series DP
Family Series ABB Contactors, DP Series
Description Contactor, Bulk Packaged
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 2NO
Frame Size 40
Termination Box Lug, Quick Connect
Shunt No
Enclosure Open
Resistive Rating 50 A
Approvals CSA, UL
Net Weight 1.0007 lbs
Gross Weight 50 lbs
Alternatives
DP40C2P-1
DP40C2P-1
ABB Contactors, DP Series