Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DP Series Information
| Manufacturer Part Number | DP40C3P-2 |
|---|---|
| Manufacturer | ABB |
| Product Series | DP |
| Family Series | ABB Contactors, DP Series |
| Description | DP40C3P-2 DP contactor provide outstanding performance in various HVAC, Food service equipment, refrigeration and welding applications and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily |
| Nominal Coil Voltage | 208 VAC, 240 VAC |
| Coil Voltage | 208-240 VAC |
| Inductive Current Rating | 40 A |
| Coil Type | Magnetic |
| Poles | 3NO |
| Frame Size | 40 |
| Termination | Box Lug, Quick Connect |
| Shunt | No |
| Enclosure | Open |
| Resistive Rating | 50 A |
| Approvals | CSA, UL |
| Net Weight | 1.02 lbs |
| Gross Weight | 1.02 lbs |